Shop TITEBOND

Hybrid Sealant

  • Mfr # 63002
  • Zoro # G924877990

product price: 
$
13.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Type
Sausage Pack
Minimum Application Temperature
0 Degrees F
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Maximum Performance Temperature
212 Degrees F
Maximum Setting Time
110 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63002
Zoro #
G924877990
UPC #
037083630022
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
12 in
Overall Width
3 in
Length
12 in

Details

Item
Hybrid Sealant
Container Type
Sausage Pack
Minimum Application Temperature
0 Degrees F
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Maximum Performance Temperature
212 Degrees F
Maximum Setting Time
110 min
Joint Compression Expansion Tolerance
+/-50%
Environment
Outdoor
Full Cure Time
24 hr
VOC Content Weight
0 g/L
Resistance Properties
Nonshrinking, Ultraviolet Resistant
VOC Content Weight Percentage
2 %
For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Specific Gravity
1.432
Finishing Features
Paintable
Application
Multipurpose
Sealant Base
Elastomeric Superior Polymer
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
Minimum Performance Temperature
-75 Degrees F
Color
White
Maximum Application Temperature
212 Degrees F
Working Time
15 min
Series
Weathermaster
Cure Type
Moisture

Description

Hybrid Sealant, Color White, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Nonshrinking, Ultraviolet Resistant, Sealant Properties Dust and Dirt Resistant, Permanently Flexible, UV-Resistant, Standards ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A, Full Cure Time 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.