Hybrid Sealant

  • Mfr # 61121
  • Zoro # G224878307
product price: 
$
7.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Resistance Properties
Nonshrinking, Ultraviolet Resistant
Maximum Performance Temperature
212 Degrees F
Specific Gravity
1.432
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
Application
Roofing and Gutters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61121
Zoro #
G224878307
UPC #
037083611212
Country of Origin
United States

Dimensions

Container Size
9.5 oz
Overall Width
2 in
Overall Length
12 in
Length
12 in

Details

Item
Hybrid Sealant
Resistance Properties
Nonshrinking, Ultraviolet Resistant
Maximum Performance Temperature
212 Degrees F
Specific Gravity
1.432
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
Application
Roofing and Gutters
Color
Black
For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Sealant Base
Elastomeric Superior Polymer
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Environment
Outdoor
Minimum Performance Temperature
-75 Degrees F
Maximum Setting Time
110 min
Joint Compression Expansion Tolerance
+/-50%
Minimum Application Temperature
0 Degrees F
Container Type
Cartridge
VOC Content Weight
0 g/L
Finishing Features
Paintable
Series
Weathermaster
Working Time
15 min
VOC Content Weight Percentage
2 %
Cure Type
Moisture
Maximum Application Temperature
212 Degrees F
Full Cure Time
24 hr

Description

Hybrid Sealant, Color Black, Application Roofing and Gutters, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Nonshrinking, Ultraviolet Resistant, Sealant Properties Dust and Dirt Resistant, Permanently Flexible, UV-Resistant, Standards ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A, Full Cure Time 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews