Shop TITEBOND
See all product information
Create Account
Sealant, Gray, 10.1 oz
- Mfr # 87041
- Zoro # G623933720
product price:Â
$
4.15
/ea
Key Features
Specific Gravity
1.22 - 1.23
Working Time
15 min
Finishing Features
Paintable
Standards
AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
Minimum Application Temperature
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87041
- Zoro #
- G623933720
- UPC #
- 037083870411
- Country of Origin
- United States
- Specific Gravity
- 1.22 - 1.23
- Working Time
- 15 min
- Finishing Features
- Paintable
- Standards
- AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
- Minimum Application Temperature
- 40 Degrees F
- Container Type
- Cartridge
- Application
- Window, Door, Siding and Trim
- Sealant Base
- Elastomeric Urethane Acrylic
- Resistance Properties
- Ultraviolet Resistant
- Color
- Gray
- Joint Compression Expansion Tolerance
- +/-35%
- Minimum Performance Temperature
- 0 Degrees F
- Item
- Sealant
- For Use On Surface Material
- Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
- Environment
- Indoor/Outdoor
- Maximum Performance Temperature
- 160 Degrees F
- Cure Type
- Room Temperature
- Full Cure Time
- 7 day
- Elongation
- 700 %
- Series
- UA 920
- VOC Content Weight Percentage
- 1.5 %
- Maximum Application Temperature
- 120 Degrees F
Dimensions
- Container Size
- 10.1 oz
Description
Sealant, Color Gray, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.