Shop All Contact Cement
Titebond
Instant Adhesive, Cold Press Veneer Series, Clear, 0.1 oz, Tube
Mfr # 5176
Zoro # G2729824
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cold Press For Veneer
- Color Tan
- Application For Large Scale Bonding Of Veneers, Specifically Formulated For Cold Press Laminating Wood
- Materials Bonded MDF, Particle Board, Plywood, Wood, Veneer
- Container Size 1 gal
Product Information
- Brand Titebond
- MFR # 5176
- Zoro # G2729824
- UPC # 037083051766
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Description
Contact Cement, Adhesive Color Tan, Container Size 1 gal, Container Type Jug, Flammability Nonflammable, For Surface Type Porous, Series Cold Press Veneer, Working Time 15 min, Heat Resistant No, Low Odor Yes, Maximum Performance Temperature 220 Degrees F, VOC Content Weight 2 g/L, Minimum Viscosity 3,800 cps, Maximum Viscosity 5500 cP, Water Resistance Not Water-Resistant, Maximum Application Temperature 120 Degrees F, Application Method Mechanical Spreader
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape WHITE (530-WH)
- DEVCON 2 Ton Epoxy Clear (1:1) 400 ml (14355)
- ABATRON Bronze Epoxy Putty, 1 lb. Tub (BZWP1#)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- DAP Contact Cement, Weldwood, 16 fl oz, Can, Tan (00271)
- DAP Contact Cement, Weldwood, 3 fl oz, Bottle, Tan (00107)
- DAP Contact Cement, Weldwood Nonflammable Series, Natural, 1 qt, Can (25332)
- QUIKRETE Anchoring Cement, 10 lb (124511)
- DAP Contact Cement, Weldwood, 1 gal, Can, Tan (00273)
- OATEY Green Transition Cement For ABSPVC 32 oz (30926V)
- OATEY Spray Adhesive, Clear, 11 oz, Aerosol Can (30891V)
- Titebond Contact Cement