Shop TITEBOND

Sealant, White, 9.5 oz

  • Mfr # 71001

  • Zoro # G823933711


product price:  $7.25
/ea

Key Features

Joint Compression Expansion Tolerance
+/-50%
Minimum Performance Temperature
-75 Degrees F
Environment
Outdoor
VOC Content Weight
Less Than50 g/L
Finishing Features
Paintable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71001
Zoro #
G823933711
UPC #
037083710014
Country of Origin
United States

Dimensions

Container Size
9.5 oz

Details

Joint Compression Expansion Tolerance
+/-50%
Minimum Performance Temperature
-75 Degrees F
Environment
Outdoor
VOC Content Weight
Less Than50 g/L
Finishing Features
Paintable
For Use On Surface Material
Aluminum, Concrete, Copper, Fiberglass, Galvanized Steel, Glass, Kynar(TM) Coated Metal, Masonry, Plastic, PVC, Sheet Metal, Stucco, Vinyl, Wood
Color
White
Specific Gravity
1.432
Sealant Base
Elastomeric Superior Polymer
Working Time
15 min
Maximum Performance Temperature
212 Degrees F
Resistance Properties
Ultraviolet Resistant
Standards
AAMA 714-19, AAMA 803.3-16, AAMA 808.3-16, ASTM C920, CAN/CGSB-19 13-M87, TT-S-00230C
Item
Sealant
Application
Window, Door, Siding and Trim
Minimum Application Temperature
0 Degrees F
Container Type
Cartridge
Maximum Application Temperature
120 Degrees F
Series
7XXXX
Cure Type
Moisture
Full Cure Time
7 day
Elongation
500 %

Description

Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 714-19, AAMA 803.3-16, AAMA 808.3-16, ASTM C920, CAN/CGSB-19 13-M87, TT-S-00230C, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.