This item is Discontinued.

Titebond Single-use Tubes Instant Krazy Glue, 720 Series, Clear, 1 gal, Tube 9206

Single-use Tubes Instant Krazy Glue, 720 Series, Clear, 1 gal, Tube (Discontinued)

  • Mfr # 9206
  • Zoro # G302543004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9206
Zoro #
G302543004
UPC #
037083092066
Country of Origin
United States

Dimensions

Container Size
1 gal
Container Size - Adhesives
1 gal

Details

Item
Single-use Tubes Instant Krazy Glue
Color
Clear
Container Type
Tube
Materials Bonded
Carpet, Concrete, Marble, Ceramic Tile, Wood, Terrazzo, Gypsum, Cork Tile, Rubber Tile
Begins to Harden
10 to 20 min
Chemical Base
Latex
Application Temp. Range
60 Degrees to 95 Degrees F
Specific Gravity
1.16
Standards
OSHA
Application Family
Flooring
Viscosity
Trowel Grade
VOC Content
38.17 g/L
Characteristics
Fast Tack, Freeze/Thaw Stable, Non-Toxic, Nonflammable, Water Resistant
Adhesive Color
Beige
Functional Cure
24 hr
Full Cure Time - Adhesives
24 hr
Solvent-Free
Yes
Minimum Application Temperature
60 Degrees F
Minimum Performance Temperature
40 Degrees F
Full Cure Time
24 hr
Maximum Performance Temperature
120 Degrees F
Interior/Exterior
Interior Only
Application Method
Square-Notch Trowel
Shear Strength
70 psi
Minimum Viscosity
15,000 cps
Series
720
VOC Content Weight
38.17 g/L
Low Odor
Yes
Maximum Viscosity
60,000 cps
Working Time
10 min
VOC Content Weight Percentage
2.88 %
Water Resistance
Water-Resistant
Maximum Application Temperature
95 Degrees F
Primary Applications
Flooring
Features
Fast Tack, Freeze/Thaw Stable, Non-Flammable, Non-Toxic
Gap Fill
0.0625 in
Non-Sagging
No
Full Cure
24 hr
For Use On
Titebond 720 is designed for carpet with polypropylene woven, woven, unitary, latex unitary, polyurethane, hot melt, rubber backings, latex, soft-backed unitary. Tile
Container Type - Adhesives
Pail
Begins to Harden - Adhesives
10 to 20 min

Description

Construction Adhesive, Adhesive Color Beige, Application Method Square-Notch Trowel, Chemical Base Latex, Container Size 1 gal, Container Type Pail, Features Fast Tack, Freeze/Thaw Stable, Non-Flammable, Non-Toxic, Gap Fill 0.0625 in, Interior/Exterior Interior Only, Working Time 10 min, VOC Content Weight Percentage 2.88 Percent, Water Resistance Water-Resistant, VOC Content Weight 38.17 g/L, Standards OSHA, Low Odor Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.