High Performance Drills, 0.5433 inch diameter, 5 xDc, Carbide, no cool

  • Mfr # DC150-05-13.800A0-WJ30TA

  • Zoro # G000021262


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Maximum Drilling Depth
60mm
Number of regrinds
4 PCE
Overall Length
124mm
Cutting edge diameter
13.8mm
Shank Dia.
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-13.800A0-WJ30TA
Zoro #
G000021262
UPC #
4031132423296
Country of Origin
China

Dimensions

Maximum Drilling Depth
60mm
Overall Length
124mm
Cutting edge diameter
13.8mm
Shank Dia.
14mm
Shank length
45mm
Point length
2.511mm
Flute length
77mm
Regrinding length
4 mm

Details

Number of regrinds
4 PCE
Drill Bit Point Angle
140°
Number of Cutting edge
2

Description

High Performance Drills, 0.5433 inch diameter, 5 xDc, Carbide, no coolant exit, for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.