This item is Discontinued.

Titus & Lama Titus & Lama LT951.0Z44.650 Face Frame Soft Close Mount to Cabinet LT951.0Z44.650

Titus & Lama LT951.0Z44.650 Face Frame Soft Close Mount to Cabinet (Discontinued)

  • Mfr # LT951.0Z44.650
  • Zoro # G903877249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT951.0Z44.650
Zoro #
G903877249
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • Simpy mount to cabinet side or face frame. Great for retro fit
  • Soft and gentle door closing
  • For 170° hinges or face frame applications
  • Alignment tabs for easy mounting
  • 170° mounts on the cabinet side by using screws at least 15mm long
  • Face frame mounts on the cabinet frame by using screws at least 15mm long
Specifications
  • Type: For face frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.