Zoro Homepage

24 ft Aluminum Extension Ladder, 300 lb Load Capacity

  • Mfr # PROX24

  • Zoro # G8487650


product price: $427.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
21 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROX24
Zoro #
G8487650
UPC #
-
Country of Origin
Indonesia

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
16 in
Section Length
12 ft
Ladder Height
24 ft
Extended Height
21 ft
Retracted Height
12 ft
Reach Height - Maximum
23 ft
Standing Height - Maximum
20 ft
Overall Height
24 ft
Base Width
16 in
Rung Width
15.5 in
Fly Width
21 in
Overall Depth
6 in
Rung Depth
1.5 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
43 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel Safety
Series
Pro
Rung/Step Spacing
12 in
Includes
Level Arc - Self Adjusting and Locking ladder leveler, Anozided for better corrosion resistance and lower retention of dirt and grime, heavy duty "I" beam stiles, Comfortable "D" rung, Automatic ladder lock for safety, the extended part is positioned on the back side of the ladder for safer descent, superor fastening method ensures the ladder won't "loosen up" over time, two rope design for complete control of extending and lowering the ladder, same width for top and base sections
Standards
ANSI 14.2
Rung Spacing
12 in
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Adjustment Increments
12 in
Rung Type
D-Rung
Shoe Type
Swivel Safety
Removable Fly
Fixed
Weight
43 lb
Number of Rungs
20
Tread Type
Antislip
Ladder Type
Extension Ladder
Number of Sections
2
ANSI Duty Rating
Type IA

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 in, PROX Series, Rail Type I-Beam, Shoe Design Swivel Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.