Zoro Homepage

32 ft Aluminum Extension Ladder, 300 lb Load Capacity

  • Mfr # PROX32

  • Zoro # G8487641


product price: $605.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
29 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROX32
Zoro #
G8487641
UPC #
-
Country of Origin
Indonesia

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16 ft
Bottom Width
20 in
Section Length
16 ft
Ladder Height
32 ft
Retracted Height
16 ft
Reach Height - Maximum
31 ft
Fly Width
23 in
Standing Height - Maximum
28 ft
Overall Depth
6 in
Base Width
20 in
Overall Height
32 ft
Rung Depth
1.5 in
Extended Height
29 ft
Rung Width
15.5 in

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 20 in, PROX Series, Rail Type I-Beam, Shoe Design Swivel Safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.