Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Extension Ladder, Stepladder Configuration, 11 ft, Aluminum

  • Mfr # PRODP6

  • Zoro # G8487739


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
Extension Ladder, Stepladder
Extended Ladder Height
11 ft
Stepladder Height
6 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRODP6
Zoro #
G8487739
UPC #
-
Country of Origin
Indonesia

Dimensions

Extended Ladder Height
11 ft
Stepladder Height
6 ft
Closed Height
6 ft
Bottom Width
23 in
Closed Depth
8 in
Ladder Height
6 ft
Step Depth
1.5 in, 3 in
Overall Height
10.5 ft
Base Width
23 in
Stepladder Standing Height - Maximum
4 ft
Stepladder Height - Maximum
6 ft
Extension Ladder Height - Maximum
11 ft
Leaning Ladder Height - Maximum
11 ft
Reach Height - Maximum
10.5 ft
Extension Ladder Height - Minimum
10 ft
Leaning Ladder Standing Height - Maximum
11 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
21 lb
Includes
Full width rear section for greater stability, anodized for better corrosion resistance and lower retention of dirt and grime, internal spreader bars, blue copolymer top with paint can hook, heavy duty lock and release clips to ensure the ladder doesn't close unexpectedly, superior fastening method to make sure ladder won't inloosen up in over time
Standards
ANSI
Rail Type
Aluminum
Series
Pro
Rung/Step Spacing
12 in
Color
Blue
Number of Steps
11
Locking Mechanism
Heavy Duty Lock and Release Clips
Step Type
Step
Weight
21 lb
Tread Type
Antislip
ANSI Duty Rating
Type IA
Step Spacing
12 in
Shoe Type
Slip-Resistant
Folding
Foldable
Load Capacity - Maximum
300 lb
Number of Configurations
2
Ladder Material
Aluminum

Description

Combination Ladder, Extended Ladder Height 11 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 6 ft, Closed Depth 8 in, Closed Height 6 ft, Bottom Width 23 in, Rail Type Aluminum, Series Pro Series, Dual Purpose, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.