Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Extension Ladder, Stepladder Configuration, 13 ft, Aluminum

  • Mfr # PRODP7

  • Zoro # G8487809


product price: $261.89
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Ladder Configurations
Extension Ladder, Stepladder
Extended Ladder Height
13 ft
Stepladder Height
7 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRODP7
Zoro #
G8487809
UPC #
-
Country of Origin
Indonesia

Dimensions

Extended Ladder Height
13 ft
Stepladder Height
7 ft
Closed Depth
8 in
Bottom Width
25 in
Closed Height
7 ft
Ladder Height
7 ft
Step Depth
1.5 in, 3 in
Extension Ladder Height - Maximum
21.7 ft
Leaning Ladder Standing Height - Maximum
13 ft
Base Width
25 in
Stepladder Standing Height - Maximum
5 ft
Leaning Ladder Height - Maximum
13 ft
Overall Height
12.5 ft
Stepladder Height - Maximum
7 ft
Reach Height - Maximum
11.5 ft
Extension Ladder Height - Minimum
13 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
24 lb
Rung/Step Spacing
12 in
Standards
ANSI
Rail Type
Aluminum
Includes
Full width rear section for greater stability, anodized for better corrosion resistance and lower retention of dirt and grime, internal spreader bars, blue copolymer top with paint can hook, heavy duty lock and release clips to ensure the ladder doesn't close unexpectedly, superior fastening method to make sure ladder won't inloosen up in over time
Series
Pro
Color
Blue
Number of Steps
13
Ladder Material
Aluminum
Weight
23 lb
Step Type
Step
Shoe Type
Slip-Resistant
Tread Type
Antislip
Step Spacing
12 in
Folding
Foldable
Load Capacity - Maximum
300 lb
Number of Configurations
2
Locking Mechanism
Heavy Duty Lock and Release Clips
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height 13 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 7 ft, Closed Depth 8 in, Closed Height 7 ft, Bottom Width 25 in, Rail Type Aluminum, Series Pro Series, Dual Purpose, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.