Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Extension Ladder, Stepladder Configuration, 15 ft, Aluminum

  • Mfr # PRODP8

  • Zoro # G8487720


product price: $305.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Ladder Configurations
Extension Ladder, Stepladder
Extended Ladder Height
15 ft
Stepladder Height
8 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRODP8
Zoro #
G8487720
UPC #
-
Country of Origin
Indonesia

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
8 ft
Closed Height
8 ft
Ladder Height
8 ft
Bottom Width
26 1/2 in
Closed Depth
8 in
Step Depth
1.5 in, 3 in
Extension Ladder Standing Height - Maximum
11 ft
Leaning Ladder Height - Maximum
15 ft
Reach Height - Maximum
12.5 ft
Base Width
26.5 in
Stepladder Height - Maximum
8 ft
Overall Height
14.4 ft
Stepladder Standing Height - Maximum
6 ft
Extension Ladder Height - Maximum
15 ft
Leaning Ladder Standing Height - Maximum
15 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
29 lb
Rail Type
Aluminum
Standards
ANSI
Includes
Full width rear section for greater stability, anodized for better corrosion resistance and lower retention of dirt and grime, internal spreader bars, blue copolymer top with paint can hook, heavy duty lock and release clips to ensure the ladder doesn't close unexpectedly, superior fastening method to make sure ladder won't inloosen up in over time
Series
Pro
Rung/Step Spacing
12 in
Color
Blue
Number of Steps
15
Folding
Foldable
Ladder Material
Aluminum
Shoe Type
Slip-Resistant
Locking Mechanism
Heavy Duty Lock and Release Clips
Step Spacing
12 in
Load Capacity - Maximum
300 lb
Tread Type
Antislip
Step Type
Step
Number of Configurations
2
Weight
26 lb
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 8 ft, Closed Depth 8 in, Closed Height 8 ft, Bottom Width 26 1/2 in, Rail Type Aluminum, Series Pro Series, Dual Purpose, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.