
Coolant Through Retention Knob
Mfr # PSC-275
Zoro # G311178242
product price: $25.95
/eaKey Features
Thread Size
1"-8
Overall Length
2.3 in
Flange to Angle Length
0.8 in
Flange to Knob Length
1 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC-275
Zoro #
G311178242
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Overall Length
2.3 in
Flange to Angle Length
0.8 in
Flange to Knob Length
1 in
Neck Dia.
0.82 in
Taper Size
CAT50
Details
Item
Coolant Through Retention Knob
Coolant Fed
Coolant Through
Number of O-Ring(s)
0
Knob Angle
45 Degrees
Description
PSC-275, CAT50 Coolant Through Retention Knob with a 45 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.