
PULL BOLT
Mfr # PULL BOLT 6
Zoro # G011178214
product price: $61.45
/eaKey Features
Overall Length
4.033 in
Neck Dia.
0.824 in
Number of O-Ring(s)
0
Flange to Knob Length
2.673 in
Taper Size
PB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PULL BOLT 6
Zoro #
G011178214
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.033 in
Neck Dia.
0.824 in
Flange to Knob Length
2.673 in
Taper Size
PB
Flange to Angle Length
2.484 in
Details
Item
Pull Bolt
Number of O-Ring(s)
0
Coolant Fed
Coolant Through
Knob Angle
60 Degrees
Description
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.