
Solid Retention Knob
Mfr # PS-534X60
Zoro # G511178271
product price: $21.69
/eaKey Features
Thread Size
5/8"-11
Overall Length
2.25 in
Flange to Knob Length
1.266 in
Number of O-Ring(s)
0
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-534X60
Zoro #
G511178271
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Overall Length
2.25 in
Flange to Knob Length
1.266 in
Neck Dia.
0.392 in
Flange to Angle Length
0.988 in
Taper Size
CAT40
Details
Item
Solid Retention Knob
Number of O-Ring(s)
0
Coolant Fed
Non-Coolant Through
Knob Angle
60 Degrees
Description
PS-534X60, CAT40 Solid Retention Knob with a 60 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.