Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel, 10 1/4 in W, 7 7/8 in H
Mfr # HSJ
Zoro # G3172163
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Inlet and Outlet Dia. (In.)
4
Type
High Temperature
Voltage
115
Depth (In.)
7 in
Construction Material
Aluminized Steel Housing and Blower Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSJ
Zoro #
G3172163
UPC #
080956207043
Country of Origin
United States
Dimensions
Inlet and Outlet Dia. (In.)
4
Depth (In.)
7 in
Height (In.)
7 7/8 in
Width (In.)
10 1/4 in
Max. Pipe Length 400
100
Max. Pipe Length 300
100
Max. Pipe Length 500
100
Overall Height
9 5/8 in
Overall Width
9 7/8 in
For Maximum Pipe Length
100 ft
Inlet Diameter
4 in
Overall Depth
7 5/8 in
Maximum Vent Pipe Diameter
4 in
Outlet Diameter
4 in
Description
Induced Draft Blower, Application Boilers, Water Heaters, For Fuel Type LP, Natural Gas, Oil, For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters, Maximum Vent Pipe Diameter 4 in, Maximum Heater BTU Input for Gas Appliance 125,000 BtuH, Maximum Heater BTU Input for Oil Appliance 75,000 BtuH, Inlet Diameter 4 in, Outlet Diameter 4 in, Nameplate Voltage 115V AC, Current 1.26 A, Maximum Motor Speed 3,000 RPM, Maximum Static Pressure 1 3/8 in wc, Airflow @ 0.000 in SP 110 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.