Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner Interlock w/ Speed Control, 120 V

  • Mfr # UCRT

  • Zoro # G3373991


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
6 A
Voltage
120V
Includes
Mounting Hardware
Switch Color
Blue
Type
Burner Interlock with Speed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCRT
Zoro #
G3373991
UPC #
080956956569
Country of Origin
United States

Dimensions

Width (In.)
9 in
Depth (In.)
6 1/2 in
Height (In.)
3 in
Overall Width
9 in
Overall Depth
6 1/2 in
Overall Height
3 in

Details

Item
Universal Control Board
Max. Amps
6 A
Voltage
120V
Includes
Mounting Hardware
Switch Color
Blue
Type
Burner Interlock with Speed Control
Agency Compliance
ETL
For Use With
5PWD8 and 5PWD9
Plate Color
Blue
Product Type
Universal Control Board
Items Controlled
Fans
Primary Voltage
120V AC
Switch Type
Dial
Compatible with Series
RT
Minimum Time Setting
2 min
Standards
ETL Listed
Reversible
Not Reversible
Input Voltage
120V AC
Temperature Sensor
Temperature Sensor Not Included
Maximum Input Current
16 A
Maximum Time Setting
16 min
Plate Material
Steel
Number of Switches or Dials
1

Description

Universal Control Board, Switch Type Dial, Contact Form Not Applicable, Input Voltage 120V AC, Maximum Input Current 16 A, Number of Switches or Dials 1, Plate Material Steel, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Blue, Switch Color Blue, Overall Height 3 in, Overall Width 9 in, Overall Depth 6 1/2 in, Compatible with Series RT, Primary Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.