This item is Discontinued.

Tjernlund Products Combustion Air Intake System, 250 CFM PAI-4

Combustion Air Intake System, 250 CFM (Discontinued)

  • Mfr # PAI-4
  • Zoro # G2255657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAI-4
Zoro #
G2255657
UPC #
080956461001
Country of Origin
United States

Dimensions

Height
9 1/2 in
Width
11 3/4 in
Max. Duct Length
100 ft
Inlet and Outlet Dia.
8 in
Length
19 1/2 in
Overall Height
9 1/2 in
Overall Width
19 1/2 in
Overall Length
11 3/4 in
For Maximum Duct Length
100 ft
Outlet Diameter
8 in
Maximum Vent Pipe Diameter
8 in
Minimum Vent Pipe Diameter
8 in
Inlet Diameter
8 in

Details

Item
Combustion Air Intake System
CFM
250 cfm
Amps
1.51 A
Includes
Intake Hood
Voltage
120 V
Agency Compliance
ETL
BtuH Input
450,000
Material
Metal
Standards
ETL Listed
For Fuel Type
Natural Gas and Oil
Maximum Airflow
250 cfm
Market
Commercial
Oil Appliance BtuH Input
Up to 775,000 BtuH
Maximum Appliance BtuH Input
850,000 BtuH
Natural Gas Appliance BtuH Input
450,000 BtuH
Compatible System
120V Appliance, 24V Gas Appliance, 750 mV Gas Appliance
Current
1.51 A
Nameplate Voltage
120V AC

Description

Combustion Air Intake System, For Fuel Type Natural Gas and Oil, Maximum Appliance BtuH Input 850,000 BtuH, Maximum Airflow 250 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, 24V Gas Appliance, 750 mV Gas Appliance, Inlet Diameter 8 in, Outlet Diameter 8 in, Oil Appliance BtuH Input Up to 775,000 BtuH, Natural Gas Appliance BtuH Input 450,000 BtuH, Minimum Vent Pipe Diameter 8 in, Maximum Vent Pipe Diameter 8 in, For Maximum Duct Length 100 ft, Overall Height 9 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.