Front Suspension Struts Kit For 2007-2012 Hyundai Veracruz (Discontinued)
- Mfr # K78-100764
- Zoro # G312266078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K78-100764
Zoro #
G312266078
UPC #
775629206590
Country of Origin
Unknown
Description
Precision engineered suspension strut with G-Force technology for the ultimate in safety and performance
- Manufactured with ISO 5725 precision and designed for a direct fit to restore factory ride height
- Superior rubber-to-steel bonding, plated steel for longer wear
- SAE-Grade nuts and bolts
- Best to replace both sides for best results
- Part Reference Numbers : 333837L 802719 72639 72719
- Part Reference Numbers : 333837R 802718 72639 72718
- Kit Includes: 2x Front Suspension Strut (Both Side)
- Part Reference Numbers : 333837L 802719 72639 72719 333837R 802718 72718