Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Wall, 8 ft. H, 24 ft. W, Clear

  • Mfr # 999-10217

  • Zoro # G6553780


product price: $3,821.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Curtain Wall Item
Clean Curtain Wall
Track Configuration
Straight
Color
Clear
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10217
Zoro #
G6553780
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
24 ft
Overall Thickness
0.4 mm
Overall Height
8 ft
Overall Width
24 ft

Details

Item
Curtain Wall
Curtain Wall Item
Clean Curtain Wall
Track Configuration
Straight
Color
Clear
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
Curtain Color
Clear
Curtain/Door Material
Smooth PVC, USDA PVC Panel
Number of Panels
1
Includes
Open Top Plastic Rollers with Hooks, Rounded Rod Hardware
Standards
California Fire Marshall
Curtain Material
Smooth PVC, USDA PVC Panel
Window Included
Yes
Temp. Range
0 Degrees to 140 Degrees F
Window Color
Clear
Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F
Track Type
Roller
Includes Window
Windows Included

Description

Curtain Wall Item Clean Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 24 ft, Curtain Color Clear, Curtain/Door Material Smooth PVC, USDA PVC Panel, Number of Panels 1, Includes Open Top Plastic Rollers with Hooks, Rounded Rod Hardware, Standards California Fire Marshall, Temp. Range 0 Degrees to 140 Degrees F, Window Included Yes, Window Height Not Applicable, Curtain/Door Operation Manual Slide, Window Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.