Tmi
Flexible Bulk Rolls, Smooth, 8in, Clear, PVC
Mfr # 999-00001
Zoro # G0930921
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 300 ft
- Strip Width 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8(10MM) SPRING LINK, 4425240 (4425240)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- WELLINGTON ROPE DERBY BLU 5/8""X140' (P7240S0200B48S)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00660)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- Tmi Strip Doors