Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Door, 7 ft. Opening Height, Yellow

  • Mfr # 999-00812

  • Zoro # G1800981


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
12
Opening Height
7 ft
Opening Width
6 ft
Strip Material
PVC Coated Polyester
Strip Length
7 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00812
Zoro #
G1800981
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
7 ft
Opening Width
6 ft
Strip Length
7 1/4 ft
Strip Thickness
0.011 in
Strip Width
8 in
Overall Thickness
0.01 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
12
Strip Material
PVC Coated Polyester
Strip Texture
Mesh
% Overlap
50
Strip Color
Yellow
Temp. Range
0 Degrees to 150 Degrees F
Mounting Hardware Material
Galvanized Steel
Color
Yellow
Product Type
Strip Door
Operating Temperature - Maximum
150 Degrees F
Overlap Percentage
50 %
Strip Mounting Type
Press-On
Anti-Static
Not Anti-Static
Duty Rating
Medium
Texture
Mesh
Use Location
Indoor, Outdoor
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included

Description

Strip Door, Mesh, Strip Width 8 in, Strip Length 7 1/4 ft, Opening Height 7 ft, Opening Width 6 ft, Yellow, Number of Strips 12, 50 Percent Overlap, Strip Material PVC Coated Polyester, Strip Thickness 0.011 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Steel, Strip Application Insect Screen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.