This item is Discontinued.

Tmi Welding Strip Curtain, Red, 4" W x 6" H SD60-0806-04

Welding Strip Curtain, Red, 4" W x 6" H (Discontinued)

  • Mfr # SD60-0806-04
  • Zoro # G0052223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD60-0806-04
Zoro #
G0052223
UPC #
-
Country of Origin
United States

Details

Item
Welding Strip Curtain,Red,4" W X 6" H

Description

Welding Strip Curtain,Red,4 In. W X 6 In. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.