Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toadfish Non-Tipping 10oz Rocks Tumbler - White 1076

Non-Tipping 10oz Rocks Tumbler - White (Discontinued)

  • Mfr # 1076
  • Zoro # G612300205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1076
Zoro #
G612300205
UPC #
810051770742
Country of Origin
Unknown

Description

Non-Tipping 10oz Rocks Tumbler - White Just add your favorite cocktail to the Toadfish Rocks tumbler and keep your drink accident-free and always chilled. Includes built-in graduated measurements for the perfect pour and a shatter-proof lid with a removable slider. This is your new go-to companion from bourbon to coffee. The Toadfish Rocks Tumblers hold on when others can't. Toadfish Model Number: TF10OZROCKS-WHITE Features: Color: White SmartGrip Technology - Patented SmartGrip technology makes it hard to tip but easy to lift. Double-Wall Vacuum Insulation - Keeps your drinks cold until the last sip. Stainless Steel - Made with high-grade stainless steel, making them puncture, rust-resistant. GraduatedMeasurements - Built-in graduated measurements so you get a perfect size to pour every time. Shatterproof Lid - Durable lid with an easy-slide tab will keep your drink safe and easy to sip. How to Use:
    To use simply place the Rocks Tumbler on any smooth surface and it will keep your drink in place securely up-right. To remove, lift directly up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.