Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toadfish Non-Tipping 20oz Tumbler - Graphite 1134

Non-Tipping 20oz Tumbler - Graphite (Discontinued)

  • Mfr # 1134
  • Zoro # G312299410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134
Zoro #
G312299410
UPC #
810051771619
Country of Origin
Unknown

Description

Non-Tipping 20oz Tumbler - Graphite The Toadfish Non-Tipping 20oz Tumbler is made from high-grade stainless steel and is double-wall vacuum insulated to keep your drink icy cold or hot to the last sip. Featuring the SmartGrip suction technology, this tumbler will keep your drink upright and mess-free, along with being hard to tip, but easy to lift. Every tumbler comes with Toadfish's shatterproof lid keeping you on the go without worrying about spilling your drink. Toadfish Model Number: TFNOTIP20OZTUM-GRAPH Features: Color: Graphite SmartGrip Technology - Patented SmartGrip technology makes it hard to tip but easy to lift. Double-Wall Vacuum Insulation - Keeps your drinks cold until the last sip. Stainless Steel - Made with high-grade stainless steel, making them puncture, rust-resistant. Shatterproof Lid - Durable lid with an easy-slide tab will keep your drink safe and easy to sip. How to Use:
    To use simply place the Tumbler on any smooth surface and it will keep your drink in place securely up-right. To remove, lift directly up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.