Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Todaytec Thermal Transfer Ribbon, 4.5 in W, 1,181 ft. L, Black D114360121W

Thermal Transfer Ribbon, 4.5 in W, 1,181 ft. L, Black (Discontinued)

  • Mfr # D114360121W
  • Zoro # G806284182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D114360121W
Zoro #
G806284182
UPC #
-
Country of Origin
United States

Dimensions

Width
4.5 in
Length
1,181 ft.
Diameter
1 inch

Details

Color
Black
Printer Series Compatibility
Datamax-O'Neil, SATO
Item
Thermal Transfer Ribbon
Ink Color
Black
Material
Premium Resin Enhanced Wax
Application
The premium wax choice for synthetic, coated and gloss label printing. Durable for a variety of substrates.
For Use With
FLATHEAD THERMAL TRANSFER PRINTER
Formulation
Premium Resin Enhanced Wax

Description

Thermal transfer ribbon for applications using top coated labels. Wound coated-side-in with a premium resin enhanced wax formula.


  • •Width (mm) = 114 mm
  • •Length (m) = 360 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.