Todol

Dispensing Unit Cleaner, 20 Oz Aerosol Can, Liquid, Clear


original price: $34.96
20% off
new price: $27.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Aerosol Can
  • Size 20 Oz
  • Cleaner Form Liquid
  • Fragrance Charactistic
  • Recommended Dilution Ready to Use
See all product information

Product Information

  • Brand Todol
  • MFR # GC01
  • Zoro # G5130772
  • UPC #
    306801110710
  • Country of Origin Germany
  • Category Degreasers

Dimensions

Size 20 Oz
Cleaner Container Size 20 oz
Container Size 20 oz

Details

Item Dispensing Unit Cleaner
Container Type Aerosol Can
Cleaner Form Liquid
Fragrance Charactistic
Recommended Dilution Ready to Use
Color Clear
Net Weight 12.17 oz
Nonflammable No
Includes Spray Adapter
Primary Chemical None
VOC Content 10%
Cleaner Container Type Aerosol Can
Cleaner Chemical Product Grouping Degreasers
Flash Point Not Determined
Operating Temp. 40 Degrees F - 90 Degrees F
For Use With Todol Pur Shooter, Pur Shooter Plus, and Pageris Dispensing Guns
Application Parts Washing
Standards TSCA Compliant
Base Formula Water Based
Properties Biodegradable, Butyl Free, Plastic Safe
Butyl Free Yes
Plastic Safe Yes
NSF Rating Not Rated
Biodegradable Yes
Product Series Pur Fill

Description

Gun Cleaner, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 12.17 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, VOC Content 10 Percent, Nonflammable No, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Parts Washing, TSCA Compliant, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range VOC Greater than 5 Percent, Includes Spray Adapter, NSF Rating Not Rated

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.