Shop All Dispensing Syringes
Todol
Spray Applicator Tip, Disposable Probe, Plastic, 10 PK
Mfr # PA01
Zoro # G2419886
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disposable Probe
- Material Plastic
- Capacity 3 cc
- Color Clear
- Application Seals Small Cracks
Product Information
- Brand Todol
- MFR # PA01
- Zoro # G2419886
- Country of Origin United States
- Category Dispensing Syringes
Details
Description
Spray Applicator Tip, Capacity 3 cc, Color Clear, Connection Type Luer-Lock, Dispenses Todol Pageris Dispensers, Features Protects tip and barrel of Pageris Dispensers, Reduces risk of any bursting and cracking, For Use With Spray Foam Dispensing Machines, Includes Not Applicable, Material Plastic, Product Type Plastic Adaptor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Dual Thrust Caulk Gun, Purple, Steel, 10 oz (360-DT)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Red, Temp Range 650 °F (99630)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, No. 5 Low Odor, Gray, Paste (26551)
- AP PRODUCTS AP Products 018-023-PT Ribbed "D" Seal with PSA Tape - 1" x 1" x 50', Black (018-023-PT)
- ZORO SELECT Air-Operated Syringe, 30 mL, Taper Tip (Barrel & Stopper Only), High Density Polypropylene, PK 10 (5FVD7)
- WELLER 6Cc Manual Syringe W/Tape Red Tip (M6T)
- PROFESSIONAL PLASTICS Solvent Applicator - 2 OZ, Applicator 2 OZ [Each] (HAPPLICATOR-2OZ)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- ZORO SELECT Dispensing Syringe, 10 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE5)
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE6)
- ZORO SELECT Dispensing Syringe, 6 mL, Manual, Taper Tip, High Density Polypropylene, Translucent, 10 Pack (5FVE4)
- Todol Dispensing Syringes, Bottles & Tips