Zoro Homepage

SnapToggle 3/8" 2-1/2" L, 15 PK

  • Mfr # 51862

  • Zoro # G902506027


product price: $47.15
/pk 15, $3.14/ea

Key Features

Anchor Diameter
3/8"
Anchor Length
2-1/2"
Thread Size
3/8"
Sub-Brand
SnapToggle
Drill Bit Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51862
Zoro #
G902506027
UPC #
738287518627
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Anchor Length
2-1/2"
Thread Size
3/8"
Drill Bit Size
1/2"
Diameter
3/8"
Length 1
2-1/2"

Details

Item
Toggle Bolt
Sub-Brand
SnapToggle
Style
Snaptoggle Bolt

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.