Shop TOLCO
See all product information
Create Account
32 oz. Clear, Preprinted Trigger Spray Bottle, PK12
- Mfr # 130264
- Zoro # G4409036
product price:Â
$
22.99
/pk of 12, $1.92/ea
Key Features
Color
White/Clear
Imprinting
Hot Springs Heavy-Duty General Purpose Cleaner
Material
Polyethylene
Size
32 oz
For Use With
Command Center Hot Springs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130264
- Zoro #
- G4409036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 32 oz
- Dip Tube Length
- 9 1/4 in
- Closure Size
- 28/400
- Overall Height
- 12 1/2 in
- Fits Chest Size
- Adjustable Nozzle
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting Hot Springs Heavy-Duty General Purpose Cleaner, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.