Zoro Homepage

32 oz. Clear, Preprinted Trigger Spray Bottle, PK12

  • Mfr # 130276

  • Zoro # G4409106


product price: $20.99
/pk 12, $1.75/ea

Key Features

Color
White/Clear
Features
Adjustable Nozzle
Material
Polyethylene
Includes
Trigger Sprayer
For Use With
Command Center J Works Tempest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130276
Zoro #
G4409106
UPC #
-
Country of Origin
China

Dimensions

Size
32 oz
Dip Tube Length
9 1/4 in
Overall Height
12 1/2 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Color
White/Clear
Features
Adjustable Nozzle
Imprinting
E9.6 J-Works Tempest Solvent-Free Cleaner/Degreaser
Material
Polyethylene
Includes
Trigger Sprayer
For Use With
Command Center J Works Tempest
Bottle Material
HDPE
Adjustable Nozzle
Yes
Graduation Markings
No
Bottle Color
White
Dispensing Type
Mist, Stream
Sprayer Material
Polyethylene
Sprayer Color
White
Seal Material
Polypropylene
Container Capacity
32 oz
Closure Diamenter
28 mm
Closure Thread Style
400

Description

Trigger Spray Bottle, Dispensing Type Mist, Stream, 32 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting E9.6 J-Works Tempest Solvent-Free Cleaner/Degreaser, Graduation Markings No, Overall Height 12 1/2 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.