Cable Hanger, Conduit; Pipe Use, 3/8 in; 5/8 in, Steel, Galvanized
Mfr # 991
Zoro # G5245703
product price: $46.19
/eaKey Features
Nominal/Conduit Pipe
3/8 in; 5/8 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
TOLCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
991
Zoro #
G5245703
UPC #
782051719086
Country of Origin
United States
Dimensions
Length
5-3/4 in
Cable Dia.
1/8 in
Width
2-3/32 in
Height
45/16 in
Overall Length
5 3/4 in
Length (Straight Wireway)
5 3/4 in
Cable Diameter - Maximum
1/8 in
Overall Width
2 3/32 in
Overall Height
4 5/16 in
Details
Item
Cable Hanger
Nominal/Conduit Pipe
3/8 in; 5/8 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; Pipe
Standards
TOLCO
Sub-Category
Braces
Description/Special Features
Swivel, Breakaway Nuts
Compatible Manufacturer Model Number
Y361002E
Weight Capacity
975 lb
Description
Fast Attach Cable Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in to 5/8 in, Cable Dia. 1/8 in, Length 5 3/4 in, Width 2 3/32 in, Galvanized Finish, For Use With Mfr. No. BRC Cable-1/8 (Y361002E), Description/Special Features Breakaway Nuts, Swivel, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.