Zoro Homepage

Chemical Resistant Tank Sprayer, 3 Gal

  • Mfr # 150117

  • Zoro # G803665830


product price: $67.99
/ea

Key Features

Capacity (Oz.)
3 gal
Dia. (In.)
5/8"
Canister Material
HDPE
Spraying Action
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150117
Zoro #
G803665830
UPC #
22169207380
Country of Origin
United States

Dimensions

Dia. (In.)
5/8"

Details

Capacity (Oz.)
3 gal
Canister Material
HDPE
Spraying Action
Adjustable

Description

DuPont Viton is used for the O-ring and piston cup to provide superior resistance to the harshest chemicals, even D-limonene. High density polyethylene tank is more resistant to breaks than other materials. 4" (10cm) wide funnel top for quick, easy filling and adjustable nozzle allows user to control output and reduce the waste of chemicals, saving time and money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.