This item is Discontinued.

Tolco Concrete Deck Insert, Size 5/8 x 8 In. 109 A

Concrete Deck Insert, Size 5/8 x 8 In. (Discontinued)

  • Mfr # 109 A
  • Zoro # G5247767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109 A
Zoro #
G5247767
UPC #
782051716252
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
8 in
Length (Straight Wireway)
8 in

Details

Item
Concrete Deck Insert
Material
Carbon Steel
For Use With
Metal Deck Formed Concrete
Finish
Plain
Nominal Conduit/Pipe/Threaded Rod
5/8 in 11
Standards
TOLCO, UL, cUL

Description

Concrete Deck Insert, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 5/8 in 11, Length 8 in, Width 1 1/4 in, Plain Finish, For Use With Metal Deck Formed Concrete, Standards TOLCO, UL, cUL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.