This item is Discontinued.

This item is Discontinued.
Spray Mist, 3 Gallon, Chemical Resistant Tank Sprayer - 150013 (Discontinued)
Mfr #
150117
Zoro #
G308813354
UPC # 50022169073805
Country of Origin United States
Category Lawn & Garden Sprayers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150117
Zoro #
G308813354
UPC #
50022169073805
Country of Origin
United States
Details
Sprayer Tank Capacity
3 gal
Item
Sprayer
Description
Tolco spray mist, 3 gallon, chemical resistant tank sprayer - 150117 features: chemical resistance: dupont viton is used for the o-ring and piston cup to provide superior resistance to the harshest chemicals, even d-limonene. break & leak resistant: high density polyethylene tank is more resistant to breaks than other materials. saves time & money: 4 10 cm wide funnel top for quick, easy filling and adjustable nozzle allows user to control output and reduce the waste of chemicals. hose length: 30 76 cm wand length: 18 45.7 cm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.