Tolco
Sway Brace Pipe Clamp, Size 2 In.
Mfr # 4 B
Zoro # G6828735
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 2"
- Width 1-1/8"
- Finish Electrogalvanized
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- NSI INDUSTRIES Non Metallic Splice Kit 12/2 (NMS-2)
- POWERZONE Tap 5-Outlet/2-Usb 3.4A (ORPBWTU345)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 3A, 600V AC, 100kA (SBS3)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Stiffener Break Off Bolt Head (98B)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- Tolco Conduit Clamps & Hangers