This item is Discontinued.

Tolco Sway Brace Pipe Clamp, Size 4 In. 4 A

Sway Brace Pipe Clamp, Size 4 In. (Discontinued)

  • Mfr # 4 A
  • Zoro # G9719001
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4 A
Zoro #
G9719001
UPC #
782051708110
Country of Origin
United States

Dimensions

Width
1 1/8 in
Length
8 1/2 in
Length (Straight Wireway)
8 1/2 in

Details

Item
Sway Brace Pipe Clamp
Material
Carbon Steel
Finish
Electrogalvanized
Standards
cUL, TOLCO, UL
Nominal Conduit/Pipe/Threaded Rod
4 in

Description

Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 4 in, Length 8 1/2 in, Width 1 1/8 in, Electrogalvanized Finish, Standards cUL, TOLCO, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.