Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, Steel Galvanized

  • Mfr # 69 R

  • Zoro # G2999696


product price: $4.29
/ea

Key Features

For Use With
Conduit; Pipe
Overall Length
10 in
Material
Steel
Finish
Galvanized
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69 R
Zoro #
G2999696
UPC #
782051714050
Country of Origin
United States

Dimensions

Overall Length
10 in
Length
10"
Hole Size
7/16"
Width
1 in
Height
3/8 in
Length (Straight Wireway)
10 in
Overall Width
1 in
Overall Height
3/8 in
Mounting Hole Diameter
7/16 in

Details

Item
Threaded Rod Hanger
For Use With
Conduit; Pipe
Material
Steel
Finish
Galvanized
Standards
TOLCO, UL, cUL
Sub-Category
Straps
Product Type
Standard Retaining Strap

Description

Retrofit Beam Clamp Retaining Strap, Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in, Length 10 in, Width 1 in, Hole Size 7/16 in, Galvanized Finish, For Use With Beam Clamps, Standards cUL Listed, cULus Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.