
Valu Mist Tank Sprayer, 2 Gal
Mfr # 150115
Zoro # G803666271
product price: $57.39
/eaKey Features
Capacity (Oz.)
2 gal
Dia. (In.)
3/8"
Canister Material
HDPE
Spraying Action
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150115
Zoro #
G803666271
UPC #
22169206055
Country of Origin
United States
Dimensions
Dia. (In.)
3/8"
Details
Capacity (Oz.)
2 gal
Canister Material
HDPE
Spraying Action
Adjustable
Description
High density polyethylene tank is more resistant to breaks than other materials. 4" (10cm) wide funnel top for quick and easy filling and adjustable nozzle allows user to control output and reduce the waste of chemicals, saving time and money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.