Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Direct Drive, 48N, 4.81:1

  • Mfr # M164-48N-FE

  • Zoro # G6384384


product price: $328.99
/ea
Sold in multiples of 10 for $3,289.90
Free Shipping & Returns

Key Features

Nominal Ratio
4.81:1
Input RPM
1725 rpm
Bore Dia.
1/2"
Nominal Output RPM
358 RPM
Overall Length
6.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M164-48N-FE
Zoro #
G6384384
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1/2"
Overall Length
6.62"
Dimension A
8 in
Dimension L
0.15 in
Dimension H
2.23 in /2.30 in
Dimension G
0.5 in
Dimension K
0.4 in
Dimension F
6.31 in
Dimension U
2.26 in/2.38 in
Output Shaft Dia.
7/8 in
Dimension M
5 in
Dimension B
4.15 in
Dimension C
1.18 in
Dimension D
7.25 in
Output Shaft Diameter
7/8 in

Details

Item
In-Line Gear Reducer
Nominal Ratio
4.81:1
Input RPM
1725 rpm
Nominal Output RPM
358 RPM
Standards
NEMA
Housing Material
Die Cast Aluminum
Gear Material
Steel
Shaft Orientation
Parallel Inline
Output Torque @ 1.5 HP
255 in-lb
Reducer Model No.
M164-48N
Output Torque @ 3/4 HP
132 in-lb
Mounting
Any Position
Lubrication
Recommend Synthetic 75W90, Shipped Dry
Pinion Material
Hardened and Ground Steel
Max. Output Torque
255 in-lb
Frame
48N
Number of Stages
2
Overhung Load
107 lb
Output Torque @ 1/2 HP
88 in-lb
Max. Input HP
1.5 hp
Output Torque @ 1 HP
176 in-lb
Gear Type
Spur
Single/Double Output/Universal
Single Output
Output Torque @ 1/4 HP
44 in-lb
Seal Type
Double Lip on Input and Output
Bearings
Ball
Rotation
CW/CCW
Duty
Class I
Output Torque @ 1/3 HP
58 in-lb
Speed Reducer Type
Direct Drive, Inline
Nominal Output rpm
358 rpm
Maximum Output Speed
358 RPM
Overhung Load Capacity
107 lb
Maximum Input Speed
1,725 RPM
Gear Ratio
4.80:1
Input Connection Type
Direct Drive, Inline
Motor Frame Designation
48N
Maximum Input Horsepower
1.48 hp
Maximum Output Torque
255 in-lb
Mounting Orientation
Any Angle
Bearing Type
Ball

Description

Speed Reducer, Input Connection Type Direct Drive, Inline, Gear Type Spur, Maximum Output Speed 358 RPM, Motor Frame Designation 48N, Gear Ratio 4.80:1, Rotation CW/CCW, Maximum Input Horsepower 1.48 hp, Maximum Output Torque 255 in-lb, Overhung Load Capacity 107 lb, Mounting Orientation Any Angle, Bearing Type Ball, Maximum Input Speed 1,725 RPM, Gear Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.