Shop TOLSEN
See all product information
Create Account
Claw Hammer 16oz Drop Forged Steel Hammerhead, Heat Treatment, Ground Polished, Fiberglass Handle
- Mfr # 25030
- Zoro # G611177624
product price:Â
$
12.59
/ea
Sold in multiples of 2 for
$25.18
Key Features
Overall Length
15 in
Height
10 in
For Use With
Lawn Fertilizer - Dry Ba
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25030
- Zoro #
- G611177624
- UPC #
- 6933528725107
- Country of Origin
- China
- Item
- Fertilizers
- For Use With
- Lawn Fertilizer - Dry Ba
Dimensions
- Overall Length
- 15 in
- Height
- 10 in
- Width
- 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.