Grease Gun, Plastic Handle, 8,500 psi, Flexible and Rigid, 14 oz
- Mfr # 65200
- Zoro # G111177643
product price:Â
$
24.19
/ea
Sold in multiples of 2 for
$48.38
Key Features
Handle Style
Lever Grip
Operating Pressure - Maximum
8,500 psi
Cartridge Capacity
14 oz
Flexible Hose Length
300 mm
Hose Type
Flexible and Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65200
- Zoro #
- G111177643
- UPC #
- 6933528765165
- Country of Origin
- China
Dimensions
- Flexible Hose Length
- 300 mm
- Rigid Hose Length
- 150 mm
Details
- Handle Style
- Lever Grip
- Operating Pressure - Maximum
- 8,500 psi
- Cartridge Capacity
- 14 oz
- Item
- Grease Gun
- Hose Type
- Flexible and Rigid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.