Zoro Homepage

120Amp Welder Generator Engine Driven 7HP 2200 Watt Inverter Generator

  • Mfr # TWG120A

  • Zoro # G1996166


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Standards
61 up to 613
Input Amps
12
Features
Rated Amps
Duty Cycle
0.6
Input Voltage
24 DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWG120A
Zoro #
G1996166
UPC #
853193007581
Country of Origin
United States

Dimensions

Size
Duty Cycle
Thickness
0.6

Details

Standards
61 up to 613
Input Amps
12
Features
Rated Amps
Duty Cycle
0.6
Input Voltage
24 DC
Application
12
Finish
Voltage
Capacity
Welds Rods
Voltage
24 DC
Inverter Generator
Yes
Rated Watts
2
Max Watts
22
Horsepower
7

Description

The Tomahawk TWG120A Welder Generator is designed for high power and durability. Ideal for farms, workshops, or any job that requires electrical power and CC (constant current) stick welding. Producing up to 120 Amps of DC output with a 60% duty cycle, it is suitable for welding from 6010 rods up to 6013 rods. Convenient back wheels allow for maneuverability for portable onsite welding and can also be used for emergency back-up power when necessary. Featuring Tomahawk’s incredible 7HP engine, with 2200 watts of DC output, this welder generator will provide you with the power you need wherever you need it. The Tomahawk TWG120A is an excellent tool for job applications at your workshop, ranch, or farm - and is backed by a 1-year engine warranty.
FEATURES
• 120 Amp Welder with 60% Duty Cycle
• 2200 watt quiet inverter engine for smooth, stable power
• Able to weld 1/3, 1/4, 3/8 inch
• Permanent Magnetized Generator (PMG)
• Inverter Generator with stable sine wave for the steadiest welding
• Easily set amperage with Electronic Reader and Knob
• 1 Year Warranty - See Manual for Details

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.