20in Auto Floor Scrubber Cleaner with Power Mop Brush Squeegee Cordless 24V Battery Powered

  • Mfr # TAS850e

  • Zoro # G515675042


product price: $2,677.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Amps AC
100A
Speed
0-3.7 mph
Floor Application
Warehouse cleaning, retail store maintenance, hospital floor sanitation, school janitorial services, airport floor cleaning, gym floor maintenance, industrial facility cleaning, parking garage maintenance, hotel lobby cleaning, restaurant kitchen sanitation
Motor
500W
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAS850e
Zoro #
G515675042
UPC #
850051459544
Country of Origin
China

Details

Amps AC
100A
Speed
0-3.7 mph
Floor Application
Warehouse cleaning, retail store maintenance, hospital floor sanitation, school janitorial services, airport floor cleaning, gym floor maintenance, industrial facility cleaning, parking garage maintenance, hotel lobby cleaning, restaurant kitchen sanitation
Motor
500W
Voltage
24V
Cleaning Path
33.5 in
Includes
Auto Scrubber, Squeegee Blades, Pad Driver, 24V/100Ah Battery, Charger
Solution Tank Capacity
14 Gal

Description

The Tomahawk Auto Scrubber delivers efficient, thorough cleaning for commercial and industrial applications. Equipped with a 24V/100Ah battery and dual motor system, this scrubber provides up to 3 hours of runtime, making it ideal for large spaces. Its 20-inch motorized brushes and 14-gallon solution tank ensure high-performance cleaning, while its ergonomic design and intuitive controls simplify operation.Designed for durability and reliability, the TAS850e features a 16-gallon sewage tank and adjustable squeegee components for effective waste management. Whether you're cleaning hardwood, tiles, laminate, or concrete, this scrubber delivers sparkling results with reduced effort.


  • Efficient Cleaning Performance: Covers up to 21,500 sq. ft. per hour, perfect for large spaces.
  • Powerful Dual Motors: 550W brush motor and 500W suction motor for effective scrubbing and drying.
  • Eco-Friendly Battery Power: 24V/100Ah battery provides up to 3 hours of runtime on a single charge.
  • Generous Tank Capacity: 14-gallon solution tank and 16-gallon sewage tank minimize interruptions for refilling or emptying.
  • Wide Cleaning Path: 20-inch brush width and 32.67-inch scrubbing width for maximum efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.