Zoro Homepage

22'' Battery Powered Push Sweeper With Double Brush System 18V Lithium-Ion

  • Mfr # eTOS22

  • Zoro # G114647617


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path Width
22 in
Length
25 in
Hopper Capacity
6 Gallon
Includes
Battery, Charger
Battery Voltage
18V / 5Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eTOS22
Zoro #
G114647617
UPC #
850051459322
Country of Origin
China

Dimensions

Cleaning Path Width
22 in
Length
25 in

Details

Hopper Capacity
6 Gallon
Includes
Battery, Charger
Battery Voltage
18V / 5Ah

Description

Upgrade your cleaning game with the Tomahawk 22'' Battery-Powered Push Sweeper, designed to make cleaning large areas faster and easier. With a wide 22-inch sweeping path, powered dual brush system, and an easy-to-use adjustable handle, this sweeper ensures a thorough clean in both indoor and outdoor spaces. Whether you're maintaining workshops, garages, driveways, or patios, the eTOS22 delivers consistent performance on wet or dry surfaces.Powered by a long-lasting 18V battery, the eTOS22 runs up to 5 hours on a single charge, making it perfect for extended use in commercial or residential settings. The large 6-gallon waste container ensures minimal stops to empty debris, allowing you to clean up more area in less time.


  • •Powerful 22” Sweeping Width: Clean more in less time with a broad sweeping path.
  • •Efficient Battery System: Equipped with an 18V Lithium-Ion 5 Ah battery for longer runtime and faster charging.
  • •Dual Brush System: Effortlessly cleans against walls, curbs, and in tight spaces.
  • •Adjustable Brush Settings: Customize your cleaning for lighter or deeper sweeps.
  • •Easy Operation: Simple push-to-start button and intuitive controls.
  • •Lightweight Design: Weighs only 17.8 lbs for easy maneuverability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.