
24in Power Trowel Honda Edger
Mfr # TPT24H
Zoro # G110878206
product price: $1,996.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Length
26 in
Width
26 in
Includes
Float Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPT24H
Zoro #
G110878206
UPC #
850051459070
Country of Origin
China
Dimensions
Length
26 in
Width
26 in
Details
Includes
Float Pan
Description
24in Power Trowel Edger Walk Behind 5.5HP Kohler Concrete Tool with Float Pan for Cement Floor Surfaces
- •[HONDA GX160 ENGINE] Equipped with a high-performance Honda engine, delivering reliable and efficient power for smooth concrete finishing.
- •[EASY TO USE] With a 24” working width, operate close to walls, edges and corners with the independent rotating flywheel.
- •[ADJUSTABLE PITCH] Customize the trowel blade angle from 0-28° for optimal performance and desired finish.
- •[COMBO BLADES] Allows for a smooth transition from floating to finishing without the need for blade changes. This ensures a consistent and high-quality finish on concrete surfaces.
- •[FLOAT PAN] Achieve a smoother and more uniform finish, while distributing weight evenly - reducing the risk of creating unwanted ridges or marks.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.