3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility

  • Mfr # TW3H

  • Zoro # G202693533


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
120V
HP - Pumps
5HP
Tank Capacity
1.1 gal
Rated Watts
2800
Noise Level
58 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW3H
Zoro #
G202693533
UPC #
850016983749
Country of Origin
United States

Details

Voltage - Pumps
120V
HP - Pumps
5HP
Tank Capacity
1.1 gal
Rated Watts
2800
Noise Level
58 dBA
Run Time
8hrs @ 1/2 load
Starting Watts
3000

Description

Tomahawk 3" Full Trash Pumps are powered by the industry’s reliable 8HP Honda GX240 engine. Effortlessly pump water up to 375 gallons per minute around your jobsite, farm, home and other remote locations! Plus, with a 3" x 3" inlet and outlet, this pump can easily handle solid waste up to 1.5” in diameter! Reinforced with silicone carbide mechanical seals, this pump is 100x Stronger than standard ceramic seals in dirty water applications to keep the pump pressurized and resilient! Durable and tough, its chrome plated volute is 12x harder than cast iron for smooth performance, extended service, and protection against tough rocks and debris! With a lightweight and portable design, this pump is perfect for on the go pumping of dirty water in industrial and agricultural applications, such as flooded construction sites, basements, draining pools and ponds, or irrigating fields!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.