7000 Watt Honda Powered Generator Super Quiet Portable Gas Power Professional Use

  • Mfr # TG7000H

  • Zoro # G014647618


product price: $3,739.99
/ea
Free Shipping & Returns

Key Features

Surge Watts
7000W
Starter Type
Recoil
Includes
Honda Engine
Length
24 in
Engine HP
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG7000H
Zoro #
G014647618
UPC #
850051459452
Country of Origin
China

Dimensions

Length
24 in

Details

Generator Rated Watts
6500W
Surge Watts
7000W
Starter Type
Recoil
Includes
Honda Engine
Engine HP
13
Application
Emergency backup power, construction site electricity, outdoor events, disaster relief power, RV camping, food truck power, farm equipment backup, remote job site power, welding machine operation, off-grid power solutions
Fuel Tank Capacity
6.6 gal
Engine
Honda GX390
Max. Amps
30A
Generator Type
Portable

Description

The Tomahawk 7000 Watt Honda Powered Generator is engineered for professional use, delivering dependable power to job sites, events, and backup power situations. Utilizing the industrys most trusted Honda GX Series Engine, this generator offers unparalleled performance with a focus on noise reduction and fuel efficiency. Whether you're powering tools, running machinery, or need backup power during an outage, trust Tomahawk to keep your operations running smoothly.


  • Honda GX390 Engine: Reliable, fuel-efficient, and low maintenance for long-lasting performance.
  • 7,000 Starting Watts / 6,500 Running Watts: High wattage for powering a variety of tools and equipment.
  • Extended Run Time: A large fuel tank ensures up to 10 hours of operation at 50% load.
  • Versatile Outlets: Includes GFCI-protected outlets and twist-lock for multiple power needs.
  • Portable and Robust Design: Heavy-duty frame with wheels and folding handles for easy transport on job sites.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.