Shop TOMAHAWK POWER
See all product information
Create Account
Cardinal 63.3cc Backpack Leaf Blower 675 CFM 196 MPH Gas Powered Professional Lawn Care Landscaping
- Mfr # CLB63
- Zoro # G724158183
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Blower Type
Backpack
Power Source
Gas-Powered
Maximum Air Flow
675 cfm
Maximum Air Speed
196 mph
Tool Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLB63
- Zoro #
- G724158183
- UPC #
- 850081645283
- Country of Origin
- China
Dimensions
- Tool Height
- 21 in
- Tool Length
- 17 in
Details
- Blower Type
- Backpack
- Power Source
- Gas-Powered
- Item
- Leaf Blower
- Maximum Air Flow
- 675 cfm
- Maximum Air Speed
- 196 mph
- Engine Displacement
- 63 cc
Description
Power through outdoor cleanup jobs with the Cardinal 63cc Backpack Leaf Blower, built for homeowners, property managers, and maintenance crews who need strong performance and all-day comfort. Whether you’re clearing leaves, grass clippings, dirt, or debris, this gas-powered blower helps you clean large outdoor areas quickly and efficiently. Powered by a reliable 63cc 2-stroke engine, the CLB63 delivers up to 635 CFM airflow and 196 MPH airspeed for powerful debris removal around homes, parking lots, and commercial properties. The ergonomic backpack design evenly distributes weight to reduce fatigue during extended use, while the lightweight frame improves maneuverability and comfort on the job. Designed for easy operation and dependable performance, the blower features comfortable throttle controls, a large fuel tank for extended runtime, and durable construction built for routine outdoor cleanup tasks. Perfect for seasonal leaf cleanup, lawn care, storm cleanup, and property maintenance, the Cardinal CLB63 delivers professional-style performance in an easy-to-use design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.